Motion
89931398

Pro-Source
89931398

100' Manual Hose Reel - 250 psi, Hose Included
Mi Item #11750776
MFR #89931398
Price$229.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
89931398

100' Manual Hose Reel - 250 psi, Hose Included
Mi Item #11750776
MFR #89931398

Mfr description
89931398 3/8"X100' HAND SWIVEL HOSE REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.33/each

Specifications

Dimensions

  • Fitting Size
    3/8 NPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    100 ft
  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Overall Length
    11.810 in
  • Overall Width
    13.0000 in

Details

  • Application
    Air, Water
  • Color
    Silver
  • Description Keyword
    Hose Reels
  • Hose Included
    Yes
  • Hose Material
    PVC
  • Material
    Steel
  • Maximum Working Pressure
    250 psi
  • Style
    Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)