1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
91278044
1,000 Lb Capacity Hardwood/Rubber Solid Top Dolly;36" Long x 24" Wide x 5-1/2" High, 3" Hard Rubber Wheels
MI ITEM #
11750779
MFR #
91278044
Price
$135.50
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
Pro-Source 91278044
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
91278044
1,000 Lb Capacity Hardwood/Rubber Solid Top Dolly;36" Long x 24" Wide x 5-1/2" High, 3" Hard Rubber Wheels
MI ITEM #
11750779
MFR #
91278044
Mfr description
91278044 24X36" 3"CASTER RBR HRDWD SOLID
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$135
.50
/each
Add to Cart
Specifications
Dimensions
Height
5-1/2 in
Wheel Diameter
3.00 in
Wheel Width
1.25 in
Details
Load Capacity
1,000 lb
Material
Hardwood/Rubber
Type
Solid Top Dolly
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items