Motion
92215110

Pro-Source
92215110

5,000 Strokes per Minute, 63/64 Inch Stroke Length, 2.8 CFM, 1 hp Air Reciprocating Saw 6.2 Bar Air Pressure, 1/4 Inch Inlet
Mi Item #11750789
MFR #92215110
Price$621.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92215110

5,000 Strokes per Minute, 63/64 Inch Stroke Length, 2.8 CFM, 1 hp Air Reciprocating Saw 6.2 Bar Air Pressure, 1/4 Inch Inlet
Mi Item #11750789
MFR #92215110

Mfr description
92215110 5000RPM W/18T&24T BLD COMPOS HD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$621.68/each

Specifications

Dimensions

  • Inlet Size
    1/4-18 NPT
  • Stroke
    63/64 in
  • Stroke Rate
    5,000 spm

Details

  • Air Consumption
    2.80 cfm
  • Air Pressure
    6.20 bar
  • Horsepower
    1.00 hp
  • PSC Code
    3405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)