Motion
92215128

Pro-Source
92215128

5,000 Strokes per Minute, 63/64 Inch Stroke Length, 2.8 CFM, 1 hp Air Reciprocating Saw 6.2 Bar Air Pressure, 1/4 Inch Inlet
MI ITEM #11750790
MFR #92215128
List Price$498.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92215128

5,000 Strokes per Minute, 63/64 Inch Stroke Length, 2.8 CFM, 1 hp Air Reciprocating Saw 6.2 Bar Air Pressure, 1/4 Inch Inlet
MI ITEM #11750790
MFR #92215128

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$498.95/each for your price

Overview

Mfr description
92215128 5000RPM 1/4"NPT COMPOSITE HD AI

Specifications

  • Stroke
    63/64 in
  • Horsepower
    1.00 hp
  • Air Pressure
    6.20 bar
  • Inlet size
    1/4-18 NPT
  • Air Consumption
    2.80 cfm
  • Stroke Rate
    5,000 spm
  • PSC Code
    3405

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought