Motion
92344134

Pro-Source
92344134

5-1/2" Long x 0.49" Thick, Bi-Metal Reciprocating Saw Blade Low Profile, 24 TPI, Continuous Edge, Universal Shank
MI ITEM #11750793
MFR #92344134
List Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92344134

5-1/2" Long x 0.49" Thick, Bi-Metal Reciprocating Saw Blade Low Profile, 24 TPI, Continuous Edge, Universal Shank
MI ITEM #11750793
MFR #92344134

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.55/each for your price

Overview

Mfr description
92344134 24T F/AIR PIPE SAW BLADE
  • Bi-metal blades feature a toothed edge made from high speed steel (HSS) attached to a flexible steel backing through an electron-beam welding process
  • This configuration results in a blade that makes precise cuts while resisting breakage
  • They are used on ferrous and nonferrous metals
  • Continuous edge blades are made of an even strip of abrasive grains bonded to a steel backing
  • They are used for cutting titanium, graphite, fiberglass and other hard-to-cut materials
  • Low profile blades are used for cutting controlled, small diameter holes.

Specifications

  • Application
    Metal Cutting
  • Cutting Edge Type
    Continuous Edge
  • Shank Type
    Universal
  • Blade Length
    5-1/2 in
  • Blade Material
    Bi-Metal
  • Blade Thickness
    0.57 mm
  • Blade Width
    0.4900 in
  • Contour Cutting
    Yes
  • Pitch Pattern
    Constant
  • Teeth Per Inch
    24
  • Tooth Form
    V-Tooth
  • Tooth Set
    Wavy
  • Blade Tip Style
    Angled
  • Profile Shape
    Low Profile
  • Rescue Demolition Compatible
    Yes
  • Tip Edge Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought