Motion
92369792

Pro-Source
92369792

"4" Wheel Diam, 3,500 RPM, Pneumatic Angle & Disc Grinder M6x1 Spindle, 3.9 CFM, Rear Exhaust"
MI ITEM #11750795
MFR #92369792
List Price$372.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92369792

"4" Wheel Diam, 3,500 RPM, Pneumatic Angle & Disc Grinder M6x1 Spindle, 3.9 CFM, Rear Exhaust"
MI ITEM #11750795
MFR #92369792

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$372.60/each for your price

Overview

Mfr description
92369792 1/4" NPT 3500RPM UTILTY SURFACE

Specifications

  • Air Pressure
    6.20 bar
  • Air Consumption
    3.90 cfm
  • Exhaust Type
    Rear
  • Spindle Size
  • Switch Type
    Safety Lever
  • Speed
    3500 rpm
  • Trigger Lock
    Yes
  • Wheel Diameter
    4 in
  • PSC Code
    3405
  • Air Inlet
    1/4 NPT
  • Power Type
    Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought