1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
92369925
1/8" Collet, Angle Handle, Air Angle Die Grinder 70,000 RPM, Rear Exhaust, 1.4 CFM, 0.07 hp, 90 psi, 1/8 NPT Inlet
MI ITEM #
11750797
MFR #
92369925
Price
$389.65
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Air Die Grinders
Pro-Source 92369925
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
92369925
1/8" Collet, Angle Handle, Air Angle Die Grinder 70,000 RPM, Rear Exhaust, 1.4 CFM, 0.07 hp, 90 psi, 1/8 NPT Inlet
MI ITEM #
11750797
MFR #
92369925
Mfr description
92369925 1/8"NPT 70000RPM 90D MICRO ANGL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$389
.65
/each
Add to Cart
Specifications
Dimensions
Collet Size
1/8 in
Inlet size
18 NPT
Details
Air Consumption
1.40 cfm
Air Pressure
6.20 bar
Exhaust Type
Rear
Horsepower
0.07 hp
Speed
70,000 rpm
Style
Angle Die Grinder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items