Motion
92369974

Pro-Source
92369974

2,400 BPM, 4 Inch Long Stroke, Pneumatic Riveting Hammer; 4 CFM Air Consumption, 1/4 NPT Inlet
MI ITEM #11750798
MFR #92369974
Price$366.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92369974

2,400 BPM, 4 Inch Long Stroke, Pneumatic Riveting Hammer; 4 CFM Air Consumption, 1/4 NPT Inlet
MI ITEM #11750798
MFR #92369974

Mfr description
92369974 1/4"NPT 2400BPM AIR RIVETING HA
  • Riveting hammers are used for driving rivets, light chipping, metal cutting and pin driving
  • It is used in automotive, construction and industrial applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$366.48/each

Specifications

Dimensions

  • Blows per Minute
    2400
  • Inlet Size
    1/4 NPT
  • Stroke Length
    4 in

Details

  • Accessories Included
    Retaining Ring
  • Air Consumption
    4.00 cfm, 113.00 lpm, 1.89 lps
  • Hammer Type
    Riveting Hammer
  • Power Type
    Pneumatic
  • PSC Code
    5130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)