Motion
92369990

Pro-Source
92369990

3,000 BPM, 2-5/8 Inch Long Stroke, Air Hammer Kit; 5 CFM Air Consumption, 1/4 NPT Inlet
Mi Item #11750800
MFR #92369990
Price$255.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92369990

3,000 BPM, 2-5/8 Inch Long Stroke, Air Hammer Kit; 5 CFM Air Consumption, 1/4 NPT Inlet
Mi Item #11750800
MFR #92369990

Mfr description
92369990 190MM 3000RPM 1/4" NPT RND SHK
  • Air hammer kits feature variable percussion modes and use chisels or pointed accessories that have an SDS or spline shank
  • They are powered pneumatically and commonly used for breaking and chipping concrete, ceramic, stone and other materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$255.33/each

Specifications

Dimensions

  • Blows per Minute
    3000
  • Inlet Size
    1/4 NPT
  • Stroke Length
    2-5/8 in

Details

  • Accessories Included
    Includes 5 Chisels and Case, Retaining Ring
  • Air Consumption
    5.00 cfm, 142.00 lpm, 2.36 lps
  • Hammer Type
    Air Hammer Kits
  • Power Type
    Pneumatic
  • PSC Code
    5130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)