Motion
92370006

Pro-Source
92370006

2,200 BPM, 3-1/2 Inch Long Stroke, Air Hammer Kit; 5.5 CFM Air Consumption, 1/4 NPT Inlet
Mi Item #11750801
MFR #92370006
Price$289.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92370006

2,200 BPM, 3-1/2 Inch Long Stroke, Air Hammer Kit; 5.5 CFM Air Consumption, 1/4 NPT Inlet
Mi Item #11750801
MFR #92370006

Mfr description
92370006 250MM 2200RPM 1/4" NPT RND SHK
  • Air hammer kits feature variable percussion modes and use chisels or pointed accessories that have an SDS or spline shank
  • They are powered pneumatically and commonly used for breaking and chipping concrete, ceramic, stone and other materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.70/each

Specifications

Dimensions

  • Blows per Minute
    2200
  • Inlet Size
    1/4 NPT
  • Stroke Length
    3-1/2 in

Details

  • Accessories Included
    Includes 5 Chisels and Case, Retaining Ring
  • Air Consumption
    5.50 cfm, 156.00 lpm, 2.60 lps
  • Hammer Type
    Air Hammer Kits
  • Power Type
    Pneumatic
  • PSC Code
    5130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)