Motion
92370220

Pro-Source
92370220

3,800 BPM, 90 psi, 0.25" Inlet, 1/4 NPT Inlet, Air Engraving Pen; 59" Long Hose, 1,500 mm Long Hose, 620 kPa Air Pressure, 6.2 bar Air Pressure
Mi Item #11750802
MFR #92370220
Price$251.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92370220

3,800 BPM, 90 psi, 0.25" Inlet, 1/4 NPT Inlet, Air Engraving Pen; 59" Long Hose, 1,500 mm Long Hose, 620 kPa Air Pressure, 6.2 bar Air Pressure
Mi Item #11750802
MFR #92370220

Mfr description
92370220 1/4"NPT 3800BPM STL HOUSNG AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$251.50/each

Specifications

Dimensions

  • Blows per Minute
    3,800
  • Hose Length
    59 in
  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    90.00 psi
  • Includes
    Air Engraving Pen W/ 59in Hose
  • PSC Code
    5130
  • Type
    Engraving Pen
  • Type of Power
    Air
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)