Motion
92383488

Pro-Source
92383488

Air Drill Driver - Non-Reversible, D-Handle w/Side Handle Handle, Chuck Size 1/2 in, Horsepower 1.0000 hp, 1200 rpm Maximum Speed
MI ITEM #11750803
MFR #92383488
Price$1,341.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92383488

Air Drill Driver - Non-Reversible, D-Handle w/Side Handle Handle, Chuck Size 1/2 in, Horsepower 1.0000 hp, 1200 rpm Maximum Speed
MI ITEM #11750803
MFR #92383488

Mfr description
92383488 1/2" 1200RPM 3/8"NPT H/D INDUST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,341.60/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Inlet size
    3/8 in
  • Overall Length
    12.5000 in

Details

  • Air Consumption
    5.00 cfm
  • Air Pressure
    6.20 bar
  • Chuck Style
    Keyed
  • Handle Style
    D-Handle w/Side Handle
  • Horsepower
    1.0000 hp
  • Maximum Speed
    1200 rpm
  • Replacement Chuck Key
    MSC #09973801
  • Reversible
    Non-Reversible
  • Speed
    1,200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)