Motion
92383645

Pro-Source
92383645

7" 5,000 RPM Air Handheld Disc Sander;3.9 CFM, 90 psi, 1/4" Inlet, 0.8 hp
MI ITEM #11750804
MFR #92383645
List Price$270.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92383645

7" 5,000 RPM Air Handheld Disc Sander;3.9 CFM, 90 psi, 1/4" Inlet, 0.8 hp
MI ITEM #11750804
MFR #92383645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$270.38/each for your price

Overview

Mfr description
92383645 7" 5000RPM 1/4"NPT VERT AIR SAN

Specifications

  • Speed
    5000 rpm
  • PSC Code
    3405
  • Power Type
    Pneumatic
  • Inlet size
    1/4 in, 18 NPT
  • Horsepower
    0.80
  • Dics Range
    7 in;177.00 mm~7 in;177.00 mm
  • Air Pressure
    90.00 psi
  • Air Consumption
    3.90 cfm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought