Motion
92391606

Pro-Source
92391606

1.65" OAL, 1-1/8" Shank Diam, Diagonal Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11750805
MFR #92391606
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92391606

1.65" OAL, 1-1/8" Shank Diam, Diagonal Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11750805
MFR #92391606

Mfr description
92391606 B DIAGONAL CUTTER STEEL CHISEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.10/each

Specifications

Dimensions

  • Head Width
    0.1220 in;3.09 mm
  • Overall Length
    1.6500 in, 40.50 mm
  • Shank Diameter
    0.126 in, 1-1/8 in, 3.20 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Hex
  • Type
    Diagonal Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)