Motion
92391614

Pro-Source
92391614

1-1/2" OAL, 1/8" Shank Diam, Hex Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11750806
MFR #92391614
Price$24.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92391614

1-1/2" OAL, 1/8" Shank Diam, Hex Chisel;Hex Drive, Hex Shank, Alloy Steel
Mi Item #11750806
MFR #92391614

Mfr description
92391614 A HEX STEEL CHISEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.26/each

Specifications

Dimensions

  • Head Width
    0.1220 in;3.09 mm
  • Overall Length
    1-1/2 in, 38.40 mm
  • Shank Diameter
    0.126 in, 1/8 in, 3.20 mm

Details

  • Material
    Alloy Steel
  • PSC Code
    5130
  • Shank Shape
    Hex
  • Type
    Hex Chisel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)