Motion
92391622

Pro-Source
92391622

1-1/2" OAL, 1/8" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11750807
MFR #92391622
List Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92391622

1-1/2" OAL, 1/8" Shank Diam, Flat Chisel;Hex Drive, Hex Shank, Alloy Steel
MI ITEM #11750807
MFR #92391622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.10/each for your price

Overview

Mfr description
92391622 C FLAT STEEL CHISEL

Specifications

  • Head Width
    0.1220 in;3.09 mm
  • Material
    Alloy Steel
  • Overall Length
    1.4960 in, 37.10 mm
  • PSC Code
    5130
  • Shank Diameter
    0.126 in, 1/8 in, 3.20 mm
  • Shank Shape
    Hex
  • Type
    Flat Chisel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text