Motion
92391630

Pro-Source
92391630

1.68" OAL, 1/16" Shank Diam, Pen Chisel;Round Drive, Round Shank, Carbide-Tipped
MI ITEM #11750808
MFR #92391630
Price$48.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92391630

1.68" OAL, 1/16" Shank Diam, Pen Chisel;Round Drive, Round Shank, Carbide-Tipped
MI ITEM #11750808
MFR #92391630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.51/each

Specifications

Dimensions

  • Head Width
    0.3100 in;7.90 mm
  • Overall Length
    1.6800 in, 43.00 mm
  • Shank Diameter
    0.060 in, 1/16 in, 5.40 mm

Details

  • Material
    Carbide-Tipped
  • PSC Code
    5130
  • Shank Shape
    Round
  • Type
    Pen Chisel

Overview

Mfr description
92391630 TUNGSTEN CARB TIP PEN CHISEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought