Overview
Mfr description
92391648 FOR USE WITH CHISEL CARB JOINT
Specifications
- PSC Code5130
- TypeJoint Chisel
- Shank Diameter0.213 in, 5/32 in, 17.78 mm
- Shank ShapeRound
- Overall Length1/2 in, 12.70 mm
- MaterialCarbide
- Head Width0.3100 in;7.90 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data