Motion
92593987

Pro-Source
92593987

Disposable Liners & Bag - 40-45 gal, 19 micron Thickness, Clear, 40 in Wide
Mi Item #11750818
MFR #92593987
Price$141.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92593987

Disposable Liners & Bag - 40-45 gal, 19 micron Thickness, Clear, 40 in Wide
Mi Item #11750818
MFR #92593987

Mfr description
92593987 40X48 40-45GAL 19MIC PRO-SOURCE
  • Heavy-duty bags are strong, tear resistant and used for holding heavy, sharp, wet materials
  • High-density polyethylene (HDPE) is made from petroleum and is stronger and thicker than low-density polyethylene
  • It is resistant to several types of solvents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.18/each

Specifications

Dimensions

  • Thickness
    19 micron
  • Width Of The Bag Liner
    40 in

Details

  • Bag Bottom Configuration
    Star
  • Bag Capacity
    40-45 gal (US)
  • Closure Type
    Tie
  • Color
    Clear
  • Country of Origin
    USA
  • Dispensing Type
    Roll
  • Drawstring
    No
  • FDA Approved
    FDA Approved
  • Material
    High-Density Polyethylene (HDPE)
  • Perforated
    Yes
  • Recycled Content
    None
  • Type
    Heavy-Duty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)