Motion
92593995

Pro-Source
92593995

Disposable Liners & Bag - 55-60 gal, 3.00 mm Thickness, Black, 43 in Wide
Mi Item #11750819
MFR #92593995
Price$152.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
92593995

Disposable Liners & Bag - 55-60 gal, 3.00 mm Thickness, Black, 43 in Wide
Mi Item #11750819
MFR #92593995

Mfr description
92593995 43X47 55-60GAL3ML 50CS PRO-SOUR
  • Contractor bags are the strongest of the trash bags
  • They are tear resistant and used for holding heavy industrial, construction and warehouse materials
  • Flat-seal-bottomed liners are the strongest of the liners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.85/each

Specifications

Dimensions

  • Thickness
    3.00 mm
  • Width Of The Bag Liner
    43 in

Details

  • Bag Bottom Configuration
    Flat
  • Bag Capacity
    55-60 gal (US)
  • Closure Type
    Tie
  • Color
    Black
  • Country of Origin
    USA
  • Dispensing Type
    Roll
  • Drawstring
    No
  • FDA Approved
    No
  • Material
    Low-Density Polyethylene (LDPE)
  • Perforated
    Yes
  • Post Consumer Recycled Content
    0.1
  • Recycled Content
    0.8
  • Type
    Contractor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)