Motion
93779726

Pro-Source
93779726

4,000 Lb Capacity Aluminum Pallet Dolly;42" Long x 42" Wide x 4-1/2" High, 3-1/4" Wheels
MI ITEM #11750860
MFR #93779726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
93779726

4,000 Lb Capacity Aluminum Pallet Dolly;42" Long x 42" Wide x 4-1/2" High, 3-1/4" Wheels
MI ITEM #11750860
MFR #93779726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
93779726 42X42 4000LB ALUMINUM PALLET DO
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.

Specifications

  • Load Capacity
    4,000 lb
  • Wheel Diameter
    3.50 in
  • Material
    Aluminum
  • Height
    4-1/2 in
  • Type
    Pallet Dolly
  • Wheel Width
    3.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought