Specifications
Dimensions
- Extractor Size#1, #2, #3, #4, #5
- Overall Length6-1/2 in
- Size Range#1 - #5
Details
- Number Of Pieces5
- PSC Code5120
- Tool TypeScrew Extractor Set
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)