Motion
54518089

Paramount
54518089

Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #11750940
MFR #54518089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
54518089

Impact Socket - 3/4 in Socket Size, 1/2 in Drive, 6 PT, Standard Type, Chrome Finish
MI ITEM #11750940
MFR #54518089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54518089 54518089 3/4" 1/2"DR 6PT CHR HE

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Overall Length
    2.3750 in
  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Hex Size
    3/4 in
  • BitLength
    1-1/2 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought