Motion
54518170

Paramount
54518170

Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Chrome Finish
MI ITEM #11750941
MFR #54518170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
54518170

Impact Socket - 17 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Chrome Finish
MI ITEM #11750941
MFR #54518170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
54518170 54518170 17MM 1/2"DR 6PT CHR HE

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    17 mm
  • Socket Points
    6 PT
  • Overall Length
    2.3125 in
  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Hex Size
    17.0 mm
  • BitLength
    1-7/16 in
  • Socket Type
    Hex Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought