Motion
54518196

Paramount
54518196

Impact Socket - 12 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Chrome Finish
Mi Item #11750942
MFR #54518196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
54518196

Impact Socket - 12 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Chrome Finish
Mi Item #11750942
MFR #54518196

Mfr description
54518196 54518196 12MM 1/2"DR 6PT CHR HE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • BitLength
    1-7/16 in
  • Drive Size
    1/2 in
  • Hex Size
    12.0 mm
  • Overall Length
    2.3125 in
  • Socket Size
    12 mm

Details

  • Finish Coating
    Chrome
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)