Motion
61085643

Paramount
61085643

1/2" Hex, Long Arm, Ball End Hex Key;8-19/64" OAL, Protanium High Torque Steel, Inch System of Measurement
MI ITEM #11750948
MFR #61085643
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
61085643

1/2" Hex, Long Arm, Ball End Hex Key;8-19/64" OAL, Protanium High Torque Steel, Inch System of Measurement
MI ITEM #11750948
MFR #61085643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.78/each

Specifications

Dimensions

  • Hex Size  
    1/2 in, 1.00 mm
  • Overall Length
    8-19/64 in
  • Overall Length Range
    7in - 9.9 in

Details

  • Arm Style
    Long Arm
  • Color
    Gray
  • End Type
    Ball End
  • Material
    Protanium High Torque Steel
  • PSC Code
    5120

Overview

Mfr description
61085643 61085643 1/2" BALL END HEX L-WR
  • Ball end hex keys insert into screws at an angle up to 25 degrees. The angle allows for reaching into hard-to-reach places.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought