Motion
69556389

Paramount
69556389

31 Piece 3/8" Drive Chrome Finish Socket Set;12 Points, 1/4" to 1" Range, Inch Measurement Standard
Mi Item #11750949
MFR #69556389
Price$173.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
69556389

31 Piece 3/8" Drive Chrome Finish Socket Set;12 Points, 1/4" to 1" Range, Inch Measurement Standard
Mi Item #11750949
MFR #69556389

Mfr description
69556389 69556389 31PC 1/4-1" 3/8"DR NON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.55/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    1/4 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Inch,Inch
  • Number Of Pieces
    31
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)