Motion
69556397

Paramount
69556397

31 Piece 3/8" Drive Chrome Finish Socket Set;12 Points, 6mm to 24mm Range, Metric Measurement Standard
Mi Item #11750950
MFR #69556397
Price$164.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
69556397

31 Piece 3/8" Drive Chrome Finish Socket Set;12 Points, 6mm to 24mm Range, Metric Measurement Standard
Mi Item #11750950
MFR #69556397

Mfr description
69556397 69556397 31PC 6-24MM 3/8"DR NON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.78/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    24.0 mm
  • Min Size
    6.0 mm

Details

  • Finish Coating
    Chrome
  • Measurement System
    Metric,Metric
  • Number Of Pieces
    31
  • Number Of Points
    12
  • PSC Code
    5120
  • Tool Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)