Motion
91558924

Paramount
91558924

7 Piece, 3/8" to 3/4", 12 Point Reversible Ratcheting Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #11750952
MFR #91558924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Paramount
91558924

7 Piece, 3/8" to 3/4", 12 Point Reversible Ratcheting Combination Wrench Set - Inch Measurement Standard, Full Polish Chrome Finish, Comes in Blow Molded Case
MI ITEM #11750952
MFR #91558924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91558924 91558924 7PC 3/8-3/4" FASTSTOP

Specifications

  • Number Of Pieces
    7
  • Measurement System
    Inch
  • Container Type
    Blow Molded Case
  • Imperial Measurement Range
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
  • Number Of Points
    12
  • PSC Code
    5120
  • Size Range
    3/8 - 3/4 in
  • Tool Type
    Reversible Ratcheting Combination Wrench
  • Warranty
    Mfr's Lifetime Warranty
  • Includes
    3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4
  • Finish Coating
    Full Polish Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text