Motion
00037804

ACCUPRO
00037804

1/8" Diam, 1/4" LOC, 4 Flute Solid Carbide Roughing & Finishing Square End Mill AlTiN Finish, 1-1/2" OAL, 1/8" Shank Diam, Straight Shank, 40° Helix, Centercutting
Mi Item #11750955
MFR #00037804
Price$78.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
00037804

1/8" Diam, 1/4" LOC, 4 Flute Solid Carbide Roughing & Finishing Square End Mill AlTiN Finish, 1-1/2" OAL, 1/8" Shank Diam, Straight Shank, 40° Helix, Centercutting
Mi Item #11750955
MFR #00037804

Mfr description
00037804 1/8" DIA, 1/4" LOC, 4 FL SOLID
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloy, stainless steel, titanium, cast iron and carbon steel
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.98/each

Specifications

Dimensions

  • Helix Angle
    40
  • Length of Cut
    1/4 in
  • Mill Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    Yes
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes
    4
  • Shank Type
    Straight Shank
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)