Motion
01176783

ACCUPRO
01176783

0.046" Radius, 3/16" Diam, 2 Flute Solid Carbide Corner Rounding End Mill, Double End, Uncoated, 2" OAL, 3/16" Shank Diam
Mi Item #11750957
MFR #01176783
Price$98.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01176783

0.046" Radius, 3/16" Diam, 2 Flute Solid Carbide Corner Rounding End Mill, Double End, Uncoated, 2" OAL, 3/16" Shank Diam
Mi Item #11750957
MFR #01176783

Mfr description
01176783 0.046" RADIUS, 3/16" DIA, 2 FL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.98/each

Specifications

Dimensions

  • Mill Diameter
    3/16 in
  • Overall Length
    2 in
  • Radius
    0.0460 in
  • Shank Diameter
    3/16 in
  • Tip Diameter
    0.0950 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)