Motion
01176841

ACCUPRO
01176841

0.085" Radius, 1/4" Diam, 2 Flute Solid Carbide Corner Rounding End Mill, Double End, Uncoated, 2-1/2" OAL, 1/4" Shank Diam
MI ITEM #11750960
MFR #01176841
List Price$113.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01176841

0.085" Radius, 1/4" Diam, 2 Flute Solid Carbide Corner Rounding End Mill, Double End, Uncoated, 2-1/2" OAL, 1/4" Shank Diam
MI ITEM #11750960
MFR #01176841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.45/each for your price

Overview

Mfr description
01176841 0.085" RADIUS, 1/4" DIA, 2 FL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    1/4 in
  • Flute Direction
    Right Hand
  • Material
    Solid Carbide
  • Finish Coating
    Uncoated
  • Radius
    0.0850 in
  • Shank Diameter
    1/4 in
  • Tip Diameter
    0.0800 in
  • Number Of Flutes
    2
  • Single Or Double End
    Double
  • Overall Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text