Motion
01661818 01661818 R-8 3/8 ACCUPRO END MI

ACCUPRO
01661818 01661818 R-8 3/8 ACCUPRO END MI

R8 Taper Shank 3/8" Hole End Mill Holder/Adapter;35.05mm Projection, 7/16-20 Drawbar, Through-Spindle Coolant
MI ITEM #11750964
MFR #01661818 01661818 R-8 3/8 ACCUPRO END MI
List Price$187.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01661818 01661818 R-8 3/8 ACCUPRO END MI

R8 Taper Shank 3/8" Hole End Mill Holder/Adapter;35.05mm Projection, 7/16-20 Drawbar, Through-Spindle Coolant
MI ITEM #11750964
MFR #01661818 01661818 R-8 3/8 ACCUPRO END MI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$187.35/each for your price

Overview

Mfr description
01661818 01661818 R-8 3/8 ACCUPRO END MI

Specifications

  • Coolant Type
    Through-Spindle
  • Drawbar Thread Size
    7/16-20 in
  • Hole Diameter
    3/8 in
  • Projection
    1.3300 in
  • Shank Type
    Taper Shank
  • Taper Size
    R8
  • Through Coolant
    No
  • TIR
    0.0002 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought