Motion
01661826 01661826 R-8 1/2 ACCUPRO END MI

ACCUPRO
01661826 01661826 R-8 1/2 ACCUPRO END MI

R8 Taper Shank 1/2" Hole End Mill Holder/Adapter;35.05mm Projection, 7/16-20 Drawbar, Through-Spindle Coolant
Mi Item #11750965
MFR #01661826 01661826 R-8 1/2 ACCUPRO END MI
Price$212.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01661826 01661826 R-8 1/2 ACCUPRO END MI

R8 Taper Shank 1/2" Hole End Mill Holder/Adapter;35.05mm Projection, 7/16-20 Drawbar, Through-Spindle Coolant
Mi Item #11750965
MFR #01661826 01661826 R-8 1/2 ACCUPRO END MI

Mfr description
01661826 01661826 R-8 1/2 ACCUPRO END MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.10/each

Specifications

Dimensions

  • Drawbar Thread Size
    7/16-20 in
  • Hole Diameter
    1/2 in
  • Projection
    1.3300 in
  • Taper Size
    R8

Details

  • Coolant Type
    Through-Spindle
  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)