Motion
01661834 01661834 R-8 5/8 ACCUPRO END MI

ACCUPRO
01661834 01661834 R-8 5/8 ACCUPRO END MI

R8 Taper Shank 5/8" Hole End Mill Holder/Adapter;1.1" Projection, 7/16-20 Drawbar, Through-Spindle Coolant
Mi Item #11750966
MFR #01661834 01661834 R-8 5/8 ACCUPRO END MI
Price$194.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01661834 01661834 R-8 5/8 ACCUPRO END MI

R8 Taper Shank 5/8" Hole End Mill Holder/Adapter;1.1" Projection, 7/16-20 Drawbar, Through-Spindle Coolant
Mi Item #11750966
MFR #01661834 01661834 R-8 5/8 ACCUPRO END MI

Mfr description
01661834 01661834 R-8 5/8 ACCUPRO END MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.78/each

Specifications

Dimensions

  • Drawbar Thread Size
    7/16-20 in
  • Hole Diameter
    5/8 in
  • Projection
    1.5000 in
  • Taper Size
    R8

Details

  • Coolant Type
    Through-Spindle
  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)