Motion
01661842 01661842 R-8 3/4 ACCUPRO END MI

ACCUPRO
01661842 01661842 R-8 3/4 ACCUPRO END MI

R8 Taper Shank 3/4" Hole End Mill Holder/Adapter;60.19mm Projection, 7/16-20 Drawbar, Through-Spindle Coolant
Mi Item #11750967
MFR #01661842 01661842 R-8 3/4 ACCUPRO END MI
Price$194.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
01661842 01661842 R-8 3/4 ACCUPRO END MI

R8 Taper Shank 3/4" Hole End Mill Holder/Adapter;60.19mm Projection, 7/16-20 Drawbar, Through-Spindle Coolant
Mi Item #11750967
MFR #01661842 01661842 R-8 3/4 ACCUPRO END MI

Mfr description
01661842 01661842 R-8 3/4 ACCUPRO END MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.20/each

Specifications

Dimensions

  • Drawbar Thread Size
    7/16-20 in
  • Hole Diameter
    3/4 in
  • Projection
    2.3700 in
  • Taper Size
    R8

Details

  • Coolant Type
    Through-Spindle
  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)