Overview
Mfr description
01661867 01661867 R-8 1 ACCUPRO END MILL
Specifications
- Coolant TypeThrough-Spindle
- Drawbar Thread Size7/16-20 in
- Hole Diameter1 in
- Projection3.2500 in
- Shank TypeTaper Shank
- Taper SizeR8
- Through CoolantNo
- TIR0.0002 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data