Motion
02220788

ACCUPRO
02220788

7.8" Max Wheel Diam Optical Radius & Angle Wheel Dresser - 2-1/2" Center Height, 0.0003" Feed Graduations of Handle Scale, 0.89" Tangential Travel, 1" Concave Radius, 1/2" Convex Radius
Mi Item #11750971
MFR #02220788
Price$4,283.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
02220788

7.8" Max Wheel Diam Optical Radius & Angle Wheel Dresser - 2-1/2" Center Height, 0.0003" Feed Graduations of Handle Scale, 0.89" Tangential Travel, 1" Concave Radius, 1/2" Convex Radius
Mi Item #11750971
MFR #02220788

Mfr description
02220788 02220788 ACCUPRO OPTICAL ANGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,283.90/each

Specifications

Dimensions

  • Center Height
    2.5000 in
  • Length
    5.000 in
  • Max Compatible Wheel Diameter
    7.8000

Details

  • Radius Range
    Concave 1"; Convex 1/2"
  • Tangent Travel
    0.890
  • Type
    Optical Radius and Angle Dresser
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)