Motion
02701654

ACCUPRO
02701654

4-1/2 Inch Long, 1/2 Inch Radius, Left Hand, Concave, RAL Style Radius Cutting Tool Bit 3/4 Inch Long Tip, 3/16 Inch Thick, 3/4 Inch Shank Square, Carbide Tip
Mi Item #11750973
MFR #02701654
Price$159.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
02701654

4-1/2 Inch Long, 1/2 Inch Radius, Left Hand, Concave, RAL Style Radius Cutting Tool Bit 3/4 Inch Long Tip, 3/16 Inch Thick, 3/4 Inch Shank Square, Carbide Tip
Mi Item #11750973
MFR #02701654

Mfr description
02701654 4-1/2 INCH LONG, 1/2 INCH
  • Concave radius tool bits are used to produce convex half circles on the surface of the workpiece
  • RAL indicates that the tool cuts a concave radius in a right handed direction.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.10/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Radius
    1/2 in
  • Shank Square Size
    3/4 in
  • Tip Length
    3/4 in
  • Tip Thickness
    3/16 in

Details

  • Convex Or Concave Bit
    Concave
  • Cutting Direction
    Left Hand
  • Tip Material
    Carbide
  • Tool Bit Style Code
    RAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)