Motion
05206297

ACCUPRO
05206297

2 Inch Body, 1/2 Inch Boring Bar Hole Diameter, Manual Offset Boring Head R8 Taper, Threaded Mount, 7/8-20 Thread
MI ITEM #11750975
MFR #05206297
List Price$907.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
05206297

2 Inch Body, 1/2 Inch Boring Bar Hole Diameter, Manual Offset Boring Head R8 Taper, Threaded Mount, 7/8-20 Thread
MI ITEM #11750975
MFR #05206297

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$907.60/each for your price

Overview

Mfr description
05206297 05206297 10 PC 2"R8 7/8"-20 BOR

Specifications

  • Number Of Pieces
    9
  • Series
    BHC2
  • Body Diameter
    2 in
  • Boring Bar Hole Diameter
    1/2 in
  • Includes
    (2) 1/2" Boring Tools, (3) Hexagon Wrenches (3/16", 3 mm, 4 mm), 1/2" Boring Bar, 1/4 x 1/4" Square Tool Bit, BHC2 Head, R8 Shank
  • Mount Type
    Threaded Mount
  • Product Types
    Offset Boring Head
  • Taper Size
    R8
  • Actuation
    Manual
  • Thread Size
    7/8 in -20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought