Motion
05206321

ACCUPRO
05206321

3 Inch Body, 3/4 Inch Boring Bar Hole Diameter, Manual Offset Boring Head R8 Taper, Threaded Mount, 1-1/2 - 18 Thread
MI ITEM #11750976
MFR #05206321
List Price$1,802.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
05206321

3 Inch Body, 3/4 Inch Boring Bar Hole Diameter, Manual Offset Boring Head R8 Taper, Threaded Mount, 1-1/2 - 18 Thread
MI ITEM #11750976
MFR #05206321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,802.93/each for your price

Overview

Mfr description
05206321 05206321 15 PC 3"R8 1-1/2"-18 B

Specifications

  • Number Of Pieces
    14
  • Series
    BHC2
  • Body Diameter
    3 in
  • Boring Bar Hole Diameter
    3/4 in
  • Includes
    (2) 3/4" Boring Bars, (2) 3/4" Boring Tools, (3) 3/8" Boring Tools, (3) Hexagon Wrenches (3/16", 3 mm, 4 mm), 1/4 x 1/4" Square Tool Bit, BHC2 Head, Connector Adapter, R8 Shank
  • Mount Type
    Threaded Mount
  • Product Types
    Offset Boring Head
  • Taper Size
    R8
  • Actuation
    Manual
  • Thread Size
    1-1/2 in - 18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought