Motion
05598198

ACCUPRO
05598198

2.15mm 130° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Parabolic Flute, Straight Shank, 2-3/32" OAL, Split Point
MI ITEM #11750977
MFR #05598198
List Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
05598198

2.15mm 130° Cobalt Jobber Drill - Bright Finish, Right Hand Cut, Parabolic Flute, Straight Shank, 2-3/32" OAL, Split Point
MI ITEM #11750977
MFR #05598198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.28/each for your price

Overview

Mfr description
05598198 05598198 2.15MM ACCUPRO 130DEG
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Parabolic flutes are constructed with a wider flute shape for increased chip flow.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    1-1/16 in
  • Flute Type
    Parabolic
  • Point Type
    Split Point
  • Overall Length
    2-3/32 in
  • Drill Bit Size
    0.0846 in
  • Cutting Direction
    Right Hand
  • Shank Diameter
    2.15 mm
  • Material Grade
    M35
  • Drill Point
    130
  • Specification
    DIN 338
  • Drill Bit Grade
    High Performance
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought