Motion
06298590

ACCUPRO
06298590

1/2" Diam, 1" LOC, 4 Flute, 90° Point Angle, Solid Carbide Drill Mill-AlTiN Finish, 3" OAL, 1/2" Shank Diam
Mi Item #11750978
MFR #06298590
Price$101.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
06298590

1/2" Diam, 1" LOC, 4 Flute, 90° Point Angle, Solid Carbide Drill Mill-AlTiN Finish, 3" OAL, 1/2" Shank Diam
Mi Item #11750978
MFR #06298590

Mfr description
06298590 1/2" DIA, 1" LOC, 4 FLUTE, 90
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high-speed applications on nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.10/each

Specifications

Dimensions

  • Length of Cut
    1 in
  • Mill Diameter
    1/2 in
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Material Grade
    Micrograin
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Point Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)