Motion
06298624

ACCUPRO
06298624

1/8" Diam, 1/2" LOC, 4 Flute, 90° Point Angle, Solid Carbide Drill Mill-AlTiN Finish, 1-1/2" OAL, 1/8" Shank Diam
Mi Item #11750979
MFR #06298624
Price$21.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
06298624

1/8" Diam, 1/2" LOC, 4 Flute, 90° Point Angle, Solid Carbide Drill Mill-AlTiN Finish, 1-1/2" OAL, 1/8" Shank Diam
Mi Item #11750979
MFR #06298624

Mfr description
06298624 1/8" DIA, 1/2" LOC, 4 FLUTE, 90
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high-speed applications on nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.70/each

Specifications

Dimensions

  • Length of Cut
    1/2 in
  • Mill Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Material Grade
    Micrograin
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Point Angle
    90
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)