Motion
08480816

ACCUPRO
08480816

0.02" Radius, 1/8" Diam, 2 Flute Solid Carbide Corner Rounding End Mill, Double End, AlTiN Finish, 1-1/2" OAL, 1/8" Shank Diam
Mi Item #11750993
MFR #08480816
Price$82.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
08480816

0.02" Radius, 1/8" Diam, 2 Flute Solid Carbide Corner Rounding End Mill, Double End, AlTiN Finish, 1-1/2" OAL, 1/8" Shank Diam
Mi Item #11750993
MFR #08480816

Mfr description
08480816 0.02" RADIUS, 1/8" DIA, 2 FLUTE
  • Aluminum titanium nitride (AlTiN) is one of the most abrasive resistant and hardest of the coatings
  • It is commonly used for machining aircraft and aerospace material, nickel alloy, stainless steel, titanium, cast iron and carbon steel
  • Solid carbide provides better rigidity than high speed steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.20/each

Specifications

Dimensions

  • Mill Diameter
    1/8 in
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in
  • Tip Diameter
    0.0850 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Material
    Solid Carbide
  • Number Of Flutes
    2
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)