Motion
08600405 08600405 1/16X1/2 6JT K3 DRILL

ACCUPRO
08600405 08600405 1/16X1/2 6JT K3 DRILL

JT6, 1/16 to 1/2" Capacity, Tapered Mount Steel Drill Chuck;Keyed, 62mm Sleeve Diam, 75mm Open Length
Mi Item #11750995
MFR #08600405 08600405 1/16X1/2 6JT K3 DRILL
Price$223.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
08600405 08600405 1/16X1/2 6JT K3 DRILL

JT6, 1/16 to 1/2" Capacity, Tapered Mount Steel Drill Chuck;Keyed, 62mm Sleeve Diam, 75mm Open Length
Mi Item #11750995
MFR #08600405 08600405 1/16X1/2 6JT K3 DRILL

Mfr description
08600405 08600405 1/16X1/2 6JT K3 DRILL
  • Ball bearings are designed to reduce friction in the tightening mechanism and provide a better grip on the drill. They are used for heavy-duty machining and require a key for tightening or loosening.
  • Keyed chucks are engineered to either loosen or tighten the hold on a tool by using a key. Keyed chucks offer the advantage of applying additional torque on the bit when slippage is a concern during heavy-duty applications.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.85/each

Specifications

Dimensions

  • Closed Length
    94.00 mm
  • Mounting Size
    JT6
  • Open Length
    2.95 in
  • Sleeve Diameter
    62.00 mm

Details

  • Key Number
    K3
  • Key Style
    Keyed
  • Material
    Steel
  • Max Drill Chuck Capacity
    1/2 in
  • Min Drill Chuck Capacity
    1/16 in
  • Mount Type
    Tapered Mount
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)