Motion
09550336

ACCUPRO
09550336

3/8" Diam 2 Flute Single End Solid Carbide Chamfer Mill; Bright Finish, 90°, 3/8" Shank Diam, 2-1/2" OAL
Mi Item #11751001
MFR #09550336
Price$107.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
09550336

3/8" Diam 2 Flute Single End Solid Carbide Chamfer Mill; Bright Finish, 90°, 3/8" Shank Diam, 2-1/2" OAL
Mi Item #11751001
MFR #09550336

Mfr description
09550336 3/8" DIAM 2 FLUTE SINGLE END
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, non-ferrous materials, plastics, and other tough-to-machine materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.13/each

Specifications

Dimensions

  • Included Angle
    90
  • Overall Length
    2-1/2 in
  • Shank Diameter
    3/8 in

Details

  • Application
    Chamfering
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    2
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)