Motion
09551052

ACCUPRO
09551052

1/2" Diam 4 Flute Single End Solid Carbide Chamfer Mill; Bright Finish, 120°, 1/2" Shank Diam, 3" OAL
Mi Item #11751002
MFR #09551052
Price$188.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
09551052

1/2" Diam 4 Flute Single End Solid Carbide Chamfer Mill; Bright Finish, 120°, 1/2" Shank Diam, 3" OAL
Mi Item #11751002
MFR #09551052

Mfr description
09551052 1/2" DIAM 4 FLUTE SINGLE END
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, non-ferrous materials, plastics, and other tough-to-machine materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.23/each

Specifications

Dimensions

  • Included Angle
    120
  • Overall Length
    3 in
  • Shank Diameter
    1/2 in

Details

  • Application
    Chamfering
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Mill Material
    Solid Carbide
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)