Motion
09653403

ACCUPRO
09653403

1/8", 1/2" LOC, 1/8" Shank Diam, 1-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11751003
MFR #09653403
Price$20.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
09653403

1/8", 1/2" LOC, 1/8" Shank Diam, 1-1/2" OAL, 3 Flute, Solid Carbide Square End Mill Single End, Uncoated, Spiral Flute, 40° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11751003
MFR #09653403

Mfr description
09653403 1/8", 1/2" LOC, 1/8" SHANK DIA,
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.03/each

Specifications

Dimensions

  • Helix Angle
    40
  • Length of Cut  
    0.5000 in
  • Length Type
    Regular
  • Mill Diameter  
    0.1250 in
  • Overall Length
    3-1/8 in
  • Shank Diameter  
    1/8 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    3
  • Shank Diameter Tolerance
    -0.0001/-0.0004 in
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)