Motion
42504449

ACCUPRO
42504449

3/4" Diam 4 Flute Single End Solid Carbide 0.03" Corner Radius End Mill, AlTiCrN, 4" OAL, 1-5/8" LOC, 3/4" Shank Diam, 38° Helix, RH Cut, RH Flute, Centercutting
Mi Item #11751008
MFR #42504449
Price$631.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ACCUPRO
42504449

3/4" Diam 4 Flute Single End Solid Carbide 0.03" Corner Radius End Mill, AlTiCrN, 4" OAL, 1-5/8" LOC, 3/4" Shank Diam, 38° Helix, RH Cut, RH Flute, Centercutting
Mi Item #11751008
MFR #42504449

Mfr description
42504449 42504449 3/4X3/4X1-5/8X4 .03R 4
  • AlTiCrN is a multi-layered nanocomposite made up of aluminum chromium titanium nitride
  • It offers increased performance at high-speeds, improved edge toughness and long tool life
  • The titanium reduces the adhesive wear compared to conventional AlCrN coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$631.68/each

Specifications

Dimensions

  • Corner Radius  
    0.0300 in
  • Helix Angle
    38.00
  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.7500 in
  • Overall Length
    4 in
  • Shank Diameter  
    3/4 in

Details

  • Additional Information
    Variable Index
  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    AlTiCrN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Series List
    HS
  • Single Or Double End
    Single
  • Variable Helix
    No
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)